50ml Metal Lath Slow Cure Pipe Thread Seal
50ml Metal Lath Slow Cure Pipe Thread Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Product Type:
- Thread Sealant
- Size:
- 50 ml
- UPC:
- 079340592315