50mL Plastic Gasket Sealant in Purple
50mL Plastic Gasket Sealant in Purple
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Pressure - Maximum:
- 2030 psi
- Product Type:
- Gasket Sealant
- Size:
- 50 ml
- Temperature Range:
- -65 to 300 Deg F
- UL Listed:
- Yes
- UPC:
- 079340515314