6 in. Luer Tip 10 Pack
6 in. Luer Tip 10 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For easy, clean, consistent mixing
- Suitable for manual and pneumatic application
- Available in luer, luer-lok with adapter, stepped, snap, tapered and v-notch tip
- Supports different mix ratios
- For A-style dual cartridges
- Included in the box: (1) Package of mixing nozzles
Specifications
- Application:
- Adhesives
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 6
- Material:
- Mineral Oil, Graphite, Aluminum
- Maximum Temperature:
- 1652
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Product Type:
- Mixing Nozzle
- Size:
- 50 ml
- Temperature Range:
- -22 Deg F to +1652 Deg F
- UL Listed:
- No
- UPC:
- 079340984547
- Width:
- 1/4