This product requires certification to purchase.

50ml General Purpose Retaining Compound

LOCTITE®

609™ 50ml General Purpose Retaining Compound

  • Fast #
  • Part #L60931
  • Item #874382
  • Manufacturer Part #135512
5 out of 5 Customer Rating
Brand image
LOCTITE®

609™ 50ml General Purpose Retaining Compound

  • Fast #
  • Part #L60931
  • Item #874382
  • Manufacturer Part #135512
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
609™
NSF Certified:
No
Product Type:
Compound
Size:
50 ml
UPC:
079340609310