70 ml Rtv Ultra Sealant in Blue
70 ml Rtv Ultra Sealant in Blue
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for gasketing and sealing applications for both plant maintenance and small, medium, and large-sized OEM
- Enhances load bearing & shock absorbing characteristics of the bond area
- Excellent resistance to automotive engine oils and adheres to a wide range of substrates
Documents
Specifications
- Color Finish Name:
- Blue
- Maximum Temperature:
- 500
- NSF:
- NSF P1
- NSF Certified:
- Yes
- Size:
- 70 mL
- UL Listed:
- Yes
- UPC:
- 079340587304