80ml Silicone Adhesive Sealant
80ml Silicone Adhesive Sealant
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- General Purpose
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- NSF Certified:
- No
- Product Type:
- Silicone Sealant
- Size:
- 80 ml
- UL Listed:
- No