This product requires certification to purchase.

LOCTITE Gasket ELIMINATOR

LOCTITE®

LOCTITE Gasket ELIMINATOR

  • Fast #
  • Part #L51031
  • Item #6028899
  • Manufacturer Part #135474
3.9 out of 5 Customer Rating
Brand image
LOCTITE®

LOCTITE Gasket ELIMINATOR

  • Fast #
  • Part #L51031
  • Item #6028899
  • Manufacturer Part #135474
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For close fitting, rigid metal flanges
  • Adapts to surface irregularities and scratches up to 1/100 in
  • Increases torque capacity of assembled flanges
  • Registered to NSF category P1
  • Requires Certification

Documents


Specifications

Color Finish Category:
Pinks
Color Finish Name:
Pink
Maximum Temperature:
400
Product Type:
Gasket Sealant
Size:
50 ml
Temperature Range:
-65 to 400 Deg F
UPC:
079340510319