250ml Bottle Removable Threadlocker
Loctite® 250ml Bottle Removable Threadlocker
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Medium strength
- Removable
- Parts can be separated with hand tools
Specifications
- Collection:
- Loctite®
- Color Finish Name:
- Blue
- Maximum Temperature:
- 300.2
- NSF Certified:
- No
- Product Type:
- Threadlocker
- Size:
- 250 mL
- UPC:
- 079340242418