1 lb. Anti-Seize Compound in Grey
N-5000™ 1 lb. Anti-Seize Compound in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IA
Product Details
Product Details
Specifications
- Collection:
- N-5000™
- Color Finish Name:
- Grey
- Product Type:
- Anti-Seize Compound
- Size:
- 1 lb
- Temperature Range:
- -20 to 2400 Deg F
- UPC:
- 079340512696