9 oz. Power Grab All Purpose Clear Adhesive
Power Grab® 9 oz. Power Grab All Purpose Clear Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans up with soap and water and dries clear
- Repositionable for up to 15 minutes with a full cure in 24 hours
- Instant grab adhesive glue intended for indoor general purpose use
- Waterproof, paintable, and UV resistant
- Minimizes the need for nails, screws and braces
Documents
Specifications
- Collection:
- Power Grab®
- Color Finish Name:
- White
- Material:
- Latex
- Product Type:
- All Purpose Adhesive
- Size:
- 9 oz