This product requires certification to purchase.

80ml High Temperature Silicone Sealant in Red

LOCTITE®

Superflex® 80ml High Temperature Silicone Sealant in Red

  • Fast #
  • Part #L135507
  • Item #6575626
  • Manufacturer Part #L135507
4.4 out of 5 Customer Rating
Brand image
LOCTITE®

Superflex® 80ml High Temperature Silicone Sealant in Red

  • Fast #
  • Part #L135507
  • Item #6575626
  • Manufacturer Part #L135507
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Superflex®
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
Material:
Silicone
Maximum Temperature:
600
NSF Certified:
No
SCAQMD Compliant:
No
Size:
80 mL
UL Listed:
No