Tub Spout in Polished Chrome
Loft 2.0 Tub Spout in Polished Chrome
Product Details
Product Details
Documents
Specifications
- Collection:
- Loft 2.0
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Spout Reach:
- 7-1/4