4 in. Vitrified Clay Pipe
4 in. Vitrified Clay Pipe
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-700
- Clay Pipe Type:
- Vitrified
- Material:
- Clay
- PipeTubing Size:
- 4 in