6 x 4 in. Clay O-Ring
6 x 4 in. Clay O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Pipe and O-Ring joints eliminate the infiltration of groundwater and roots
Specifications
- ASTM:
- ASTM C-12
- Fitting Type:
- O-Ring
- Material:
- Fiber, Rubber
- Material Type:
- Nitrile