24 x 36 in. Plastic Bin Storage Cabinet
24 x 36 in. Plastic Bin Storage Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maximize space
- Plastic bin cabinets hold a myriad of items within its 14-gauge steel walls and shelves
- Leg position also allows the cabinets to be moved safely and easily with a fork lift
- Yellow 8 bins - 16.5" W x 14.75" D x 7" H
- Yellow 96 bins - 4.125" W x 7.5" D x 3" H
- Two adjustable shelves
Specifications
- Color Finish Name:
- Grey
- Depth:
- 24 in
- Height:
- 78 in
- Length:
- 14-3/4 in
- Material:
- Plastic, Steel
- Size:
- 24 in x 36 in
- Tool Type:
- Cabinet
- Width:
- 36 in