This product requires certification to purchase.

17-3/4 x 4 in. Aluminum Roof Jack in Black

Lomanco

17-3/4 x 4 in. Aluminum Roof Jack in Black

  • Fast #
  • Part #L730BL
  • Item #1575000
  • Manufacturer Part #730BL
3.5 out of 5 Customer Rating
Brand image
Lomanco

17-3/4 x 4 in. Aluminum Roof Jack in Black

  • Fast #
  • Part #L730BL
  • Item #1575000
  • Manufacturer Part #730BL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
4 in
Length:
17-3/4 in
Material:
Aluminum
Product Type:
Roof Jack
UPC:
035358331001
Width:
12-3/16 in