This product requires certification to purchase.

17-3/4 x 4 in. Aluminum Roof Jack in Mill

Lomanco

17-3/4 x 4 in. Aluminum Roof Jack in Mill

  • Fast #
  • Part #L730
  • Item #771331
  • Manufacturer Part #730
4.1 out of 5 Customer Rating
Brand image
Lomanco

17-3/4 x 4 in. Aluminum Roof Jack in Mill

  • Fast #
  • Part #L730
  • Item #771331
  • Manufacturer Part #730
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Mill Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Mill
Diameter:
6-1/4 in
Height:
4 in
Length:
17-3/4 in
Material:
Aluminum
Product Type:
Roof Jack
Width:
12-3/16 in