This product requires certification to purchase.

36 x 20 in. Solid Brass Frameless Large Mirror in Satin Nickel

London Terrace 36 x 20 in. Solid Brass Frameless Large Mirror in Satin Nickel

  • Fast #
  • Part #G2642SN
  • Item #1813183
  • Manufacturer Part #2642/SN
4.2 out of 5 Customer Rating
Brand image

London Terrace 36 x 20 in. Solid Brass Frameless Large Mirror in Satin Nickel

  • Fast #
  • Part #G2642SN
  • Item #1813183
  • Manufacturer Part #2642/SN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Frameless, beveled glass design
  • Solid brass, two-post tilting mechanism
  • Easy-to-adjust viewing angle
  • Complements London Terrace product series
  • Requires Certification

Specifications

Collection:
London Terrace
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
36 in
Installation Type:
Wall Mount
Length:
2-5/8 in
Material:
Brass
Product Type:
Rectangular Mirror
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752860479
Weight:
15.8 lb
Width:
20 in