This product requires certification to purchase.

60W Wall Sconce in Polished Chrome

London Terrace 60W Wall Sconce in Polished Chrome

  • Fast #
  • Part #G2681PC
  • Item #1813214
  • Manufacturer Part #2681/PC
5 out of 5 Customer Rating
Brand image

London Terrace 60W Wall Sconce in Polished Chrome

  • Fast #
  • Part #G2681PC
  • Item #1813214
  • Manufacturer Part #2681/PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Poly-rayon fabric shade
  • Single-post, single light design
  • UL listed for damp locations (U.S. and Canada)
  • Max. 60 Watt Type C-7 bulb (not supplied) required
  • May be installed with shade facing upward or downward
  • Complements London Terrace product series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
London Terrace
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
11-7/10
Installation Type:
Wall Mount
Length:
6-9/10
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Fluorescent
Lighting Direction:
Up/Down Lighting
Material:
Brass
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UL Listed:
Yes
UPC:
736752862312
Watts:
60
Width:
5-9/10