This product requires certification to purchase.

102 in. Steel Headrail in White

Lotus & Windoware, Inc.

102 in. Steel Headrail in White

  • Fast #
  • Part #LVH102SHWH
  • Item #5149135
  • Manufacturer Part #VH102SHWH
4.5 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

102 in. Steel Headrail in White

  • Fast #
  • Part #LVH102SHWH
  • Item #5149135
  • Manufacturer Part #VH102SHWH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00 Case: 6.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
102 in
Material:
Steel
Size:
102 in
UPC:
728164897174
Width:
3-1/2 in