102 x 84 in. 3-1/2 in. Vertical Blind in Alabaster
102 x 84 in. 3-1/2 in. Vertical Blind in Alabaster
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stack left or right
- Heavy-duty roll formed steel headrail
- Child safe wand control
- Outer Measurement: 102" x 84"
- Two year warranty
Specifications
- Color Finish Name:
- Alabaster
- Length:
- 84 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vertical Blind
- Size:
- 102 in x 84 in
- Thickness:
- 0.024 in
- Width:
- 102 in