19 in. Wand in White
19 in. Wand in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 19 INCH WAND FOR MLX/RLX BLINDS
- WHITE
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 19 in
- Window Hardware Type:
- Wand