2 Inch Faux Wood Blind 22.5 X 48
2 Inch Faux Wood Blind 22.5 X 48
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Metal High Profile Headrail
- 414 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 22-1/2 in x 48 in