This product requires certification to purchase.

22-1/2 x 36 In. 2 in. Blind in White

Lotus & Windoware, Inc.

22-1/2 x 36 In. 2 in. Blind in White

  • Fast #
  • Part #LFCX22536WH
  • Item #10158721
  • Manufacturer Part #FCX22536WH
5 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

22-1/2 x 36 In. 2 in. Blind in White

  • Fast #
  • Part #LFCX22536WH
  • Item #10158721
  • Manufacturer Part #FCX22536WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1 Year Warranty
  • Child safe cordless blind
  • Heavy Duty Low Profile Headrail
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
36
Material:
Plastic
Material Type:
PVC
Size:
22-1/2 in x 36 in
Type:
LFCX22536WH
UPC:
728164906265