22X48 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
22X48 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Low Profile Headrail
- 35 inch wide slats for designer look
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Height:
- 48 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 22 in x 48 in
- UPC:
- 728164163118
- Width:
- 22 in