This product requires certification to purchase.

23 x 36 in. Vinyl Cordless Plus Mini Blind

Lotus & Windoware, Inc.

23 x 36 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX2336WH
  • Item #7643149
  • Manufacturer Part #RLX2336WH
4.1 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

23 x 36 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX2336WH
  • Item #7643149
  • Manufacturer Part #RLX2336WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
  • Designer Steel Headrail and Bottomrail
  • Double Slat Valance and Hold Down Brackets Included with Every Blind
  • Requires Certification
Dimensions & Measurements
Length
36 in
Size
23 in x 36 in
Thickness
1 in
Width
23 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Vinyl
Warranty & Product Information
Product Type
Mini Blind
UPC
728164901840