This product requires certification to purchase.

23X24 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND

Lotus & Windoware, Inc.

23X24 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND

  • Fast #
  • Part #LFLX2324BWH
  • Item #10065710
  • Manufacturer Part #FLX2324BWH
5 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

23X24 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND

  • Fast #
  • Part #LFLX2324BWH
  • Item #10065710
  • Manufacturer Part #FLX2324BWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brookshire, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Child safe cordless design
  • 1 Year Warranty
  • Heavy Duty Metal, Low Profile Headrail
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Length:
23
Material:
Steel, Plastic
Material Type:
PVC
Size:
23 in x 24 in
Type:
LFLX2324BWH
UPC:
728164163194
Width:
24