24 x 72 in. Aluminum Cordless Blind
24 x 72 in. Aluminum Cordless Blind
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 INCH WIDE 6 GAUGE CREASE RESISTANT, STATIC RESISTANT ALUMINUM SLAT
- METAL HEADRAIL & BOTTOMRAIL
- CHILD-SAFE CORDLESS DESIGN
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Aluminum
- Size:
- 24 in x 72 in
- Thickness:
- 2 in
- UPC:
- 728164904063
- Width:
- 24 in