This product requires certification to purchase.

25.5X72 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND

Lotus & Windoware, Inc.

25.5X72 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND

  • Fast #
  • Part #LFLX25572BWH
  • Item #10065738
  • Manufacturer Part #FLX25572BWH
3.5 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

25.5X72 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND

  • Fast #
  • Part #LFLX25572BWH
  • Item #10065738
  • Manufacturer Part #FLX25572BWH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Child safe cordless design
  • 1 Year Warranty
  • Heavy Duty Metal, Low Profile Headrail
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Length:
25-1/2
Material:
Steel, Plastic
Material Type:
PVC
Size:
25-1/2 in x 72 in
Type:
LFLX25572BWH
UPC:
728164159241
Width:
72