26 x 72 in. 2 in. Faux Wood Cordless Blind in Bright White
26 x 72 in. 2 in. Faux Wood Cordless Blind in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Child safe cordless design
- 1 Year Warranty
- Heavy Duty Metal, Low Profile Headrail
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 26 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Size:
- 26 in x 72 in
- UPC:
- 728164159326
- Width:
- 72 in