27X60 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
27X60 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Child safe cordless design
- 1 Year Warranty
- Heavy Duty Metal, Low Profile Headrail
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 27
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Size:
- 27 in x 60 in
- Type:
- LFLX2760BWH
- UPC:
- 728164159371
- Width:
- 60