29-1/2 in. x 60 in. 2 in. Faux Wood Cordless Blind in Bright White
29-1/2 in. x 60 in. 2 in. Faux Wood Cordless Blind in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Low Profile Headrail
- 2 inch wide slats for designer look
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 60
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 29-1/2 in x 60 in
- Type:
- LFLX29560BWH
- UPC:
- 728164159524