30X72 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
30X72 SMTH 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Low Profile Headrail
- 140 inch wide slats for designer look
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Height:
- 72 in
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 30 in x 72 in
- UPC:
- 728164159647
- Width:
- 31 in