This product requires certification to purchase.

31 x 64 in. Vinyl Cordless Plus Mini Blind

Lotus & Windoware, Inc.

31 x 64 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX3164WH
  • Item #7643061
  • Manufacturer Part #RLX3164WH
3.4 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

31 x 64 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX3164WH
  • Item #7643061
  • Manufacturer Part #RLX3164WH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
  • Designer Steel Headrail and Bottomrail
  • Double Slat Valance and Hold Down Brackets Included with Every Blind
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
64
Material:
Plastic
Material Type:
Vinyl
Size:
31 in x 64 in
Thickness:
1 in
UPC:
728164902298
Width:
31