34-1/2 x 84 in. Faux Wood Window Covering in Soft White
34-1/2 x 84 in. Faux Wood Window Covering in Soft White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Length:
- 84 in
- Material:
- Faux Wood, Plastic, Steel
- Material Type:
- PVC
- Size:
- 34-1/2 in x 84 in
- Thickness:
- 2 in
- Width:
- 34-1/2 in