34 x 72 in. Cordless Vinyl Mini Blind, White
34 x 72 in. Cordless Vinyl Mini Blind, White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
- Designer PVC Headrail
- Hold Down Brackets Included With Every Blind
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Mini Blind
- Size:
- 34 in x 72 in
- Thickness:
- 1 in
- UPC:
- 728164899970
- Width:
- 34 in