35 x 36 in. Faux Wood Cordless Blind in Bright White
35 x 36 in. Faux Wood Cordless Blind in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Child safe cordless design
- Heavy duty low profile headrail
- 2 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 36
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 35 in x 36 in
- Type:
- LFLX3536BWH
- UPC:
- 728164160087