35 x 48 in. Faux Wood Cordless Blind in Bright White
35 x 48 in. Faux Wood Cordless Blind in Bright White
Frequently Purchased Together
Product Details
- Heavy Duty Low Profile Headrail
- 212 inch wide slats for designer look
- Child safe cordless design
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 35 in x 48 in
- Type:
- LFLX3548BWH