35X36 EMB 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
35X36 EMB 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Low Profile Headrail
- 211 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Embossed Bright White
- Length:
- 36
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 35 in x 36 in
- Type:
- LFLX3536EBWH
- UPC:
- 728164162043