36 in. Faux Wood and Plastic Window Covering in White
36 in. Faux Wood and Plastic Window Covering in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 year warranty
- Child safe cordless design
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Faux Wood, Plastic
- Material Type:
- PVC
- Size:
- 60 in x 36 in
- Thickness:
- 1 in
- UPC:
- 728164900195
- Width:
- 36 in