This product requires certification to purchase.

36 x 60 in. 2 in. Faux Wood Cordless Blind in Bright White

Lotus & Windoware, Inc.

36 x 60 in. 2 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX3660BWH
  • Item #10065897
  • Manufacturer Part #FLX3660BWH
3.1 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

36 x 60 in. 2 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX3660BWH
  • Item #10065897
  • Manufacturer Part #FLX3660BWH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Child safe cordless design
  • Heavy Duty Low Profile Headrail
  • 236 inch wide slats for designer look
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Length:
60 in
Material:
Plastic
Material Type:
PVC
Size:
36 in x 60 in