This product requires certification to purchase.

39 x 96 in. 2 in. Faux Wood Cordless Blind in Bright White

Lotus & Windoware, Inc.

39 x 96 in. 2 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX3996BWH
  • Item #10065926
  • Manufacturer Part #FLX3996BWH
5 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

39 x 96 in. 2 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX3996BWH
  • Item #10065926
  • Manufacturer Part #FLX3996BWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Child safe cordless design
  • Heavy Duty Low Profile Headrail
  • 2 inch wide slats for designer look
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Length:
96 in
Material:
Plastic
Material Type:
PVC
Size:
39 in x 96 in
UPC:
728164160384