42 x 64 in. Plastic Window Covering in White
42 x 64 in. Plastic Window Covering in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 64
- Material:
- Plastic
- Material Type:
- PVC, Vinyl
- Size:
- 42 in x 64 in
- Thickness:
- 1 in
- Width:
- 42