46 x 48 in. 2 in. Faux Wood Cordless Blind in Bright White
46 x 48 in. 2 in. Faux Wood Cordless Blind in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Low Profile Headrail
- 296 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 48
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 46 in x 48 in
- Type:
- LFLX4648BWH
- UPC:
- 728164160568