46 x 64 in. Faux Wood Window Covering in White
46 x 64 in. Faux Wood Window Covering in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 64 in
- Material:
- Faux Wood, Plastic, Steel
- Material Type:
- PVC
- Size:
- 46 in x 64 in
- UPC:
- 728164907804
- Width:
- 46 in