46 x 72 x 1 in. Vinyl and PVC Cordless Blind in White
46 x 72 x 1 in. Vinyl and PVC Cordless Blind in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Vinyl, PVC
- Size:
- 46 in x 72 in
- Thickness:
- 1 in
- UPC:
- 728164900782
- Width:
- 46 in