47 x 84 in. 2 in. Faux Wood Cordless Blind in Bright White
47 x 84 in. 2 in. Faux Wood Cordless Blind in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Low Profile Headrail
- 318 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 84 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 47 in x 84 in
- UPC:
- 728164160681