48 x 58 in. Faux Wood Window Covering in Bright White
48 x 58 in. Faux Wood Window Covering in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Child safe cordless design
- Heavy-duty low profile headrail
- 344 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 48 in
- Material:
- Faux Wood, Plastic, Steel
- Material Type:
- PVC
- Size:
- 48 in x 58 in
- Thickness:
- 2 in
- UPC:
- 728164160803
- Width:
- 58 in