48 x 96 in. 2 in. Faux Wood Cordless Blind in Bright White
48 x 96 in. 2 in. Faux Wood Cordless Blind in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Low Profile Headrail
- 2 inch wide slats for designer look
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 96 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 48 in x 96 in
- UPC:
- 728164160735