52 x 64 x 2 in. Faux Wood Cordless Blind in Off White
52 x 64 x 2 in. Faux Wood Cordless Blind in Off White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 64 in
- Material:
- Faux Wood
- Size:
- 52 in x 64 in
- Thickness:
- 2 in
- UPC:
- 728164907965
- Width:
- 52 in